Check Availability
  • PARKER 

    Female Connector, 3/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic, 1" Hex Size

  • Item # 2GVA8
  • Mfr. Model # N6FC4
Female Connector, 3/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic, 1" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVA8
Mfr. Model # N6FC4
UNSPSC #40142613
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Nylon
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/8"
Compression Thread Size 1/4"
Max. Pressure 150 psi
Hex Size 1"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In