Check Availability
  • PARKER 

    Male Connector, 5/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic, 1-1/8" Hex Size

  • Item # 2GUU2
  • Mfr. Model # N10MC4
Male Connector, 5/8" Tube Size, 1/4" Pipe Size - Pipe Fitting, Plastic, 1-1/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GUU2
Mfr. Model # N10MC4
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 5/8"
Compression Thread Size 1/4"
Max. Pressure 50 psi
Hex Size 1-1/8"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In