Check Availability
  • PARKER 

    Male Connector, 3/16" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size

  • Item # 20YZ32
  • Mfr. Model # 3-4 FBZ-SS
Male Connector, 3/16" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ32
Mfr. Model # 3-4 FBZ-SS
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/16"
Compression Thread Size 3/16"
Max. Pressure 10,300 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In