Check Availability
  • PARKER 

    Male Connector, 1/8" Tube Size, 1/16" Pipe Size - Pipe Fitting, Metal, 3/8" Hex Size

  • Item # 20YZ14
  • Mfr. Model # 2-1 FBZ-SS
Male Connector, 1/8" Tube Size, 1/16" Pipe Size - Pipe Fitting, Metal, 3/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ14
Mfr. Model # 2-1 FBZ-SS
UNSPSC #40142613
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x MNPT
Pipe Size - Pipe Fitting 1/16"
Tube Size 1/8"
Compression Thread Size 1/8"
Max. Pressure 10,900 psi
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In