Check Availability
  • PARKER 

    Male Connector, 3/8" Tube Size, Metal, Hex Size

  • Item # 1XCF5
  • Mfr. Model # 6 FLO-SS
Male Connector, 3/8" Tube Size, Metal,   Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCF5
Mfr. Model # 6 FLO-SS
UNSPSC #40142315
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type MNPT x ORFS
Tube Size 3/8"
Max. Pressure 6000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In