Check Availability
Male Connector, 1" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCE9
Mfr. Model # 16-12 FLO-S
UNSPSC #40142613
Shipping Weight 0.5 lbs
Country of Origin China *
Item Male Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type MNPT x ORFS
Tube Size 1"
Max. Pressure 5500 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In