Check Availability
  • PARKER 

    Male Connector, 3/8" Tube Size, Metal

  • Item # 1XCD9
  • Mfr. Model # 6 FLO-S
Male Connector, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCD9
Mfr. Model # 6 FLO-S
UNSPSC #40142613
Shipping Weight 0.09 lbs
Country of Origin China *
Item Male Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type MNPT x ORFS
Tube Size 3/8"
Max. Pressure 6000 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Welcome Sign In