Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 3/16" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size, PK 10

  • Item # 1VPT3
  • Mfr. Model # 68VL-3-2
Male Connector, 3/16" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPT3
Mfr. Model # 68VL-3-2
UNSPSC #40142315
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 3/16"
Max. Pressure 400 psi
Hex Size 1/2"
Temp. Range -30 Degrees to 275 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In