Check Availability
  • PARKER 

    Male Connector, 1/4" Tube Size, 9/16" Hex Size, PK 10

  • Item # 1VPK9
  • Mfr. Model # 68HD-4-4
Male Connector, 1/4" Tube Size, 9/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPK9
Mfr. Model # 68HD-4-4
UNSPSC #40142315
Shipping Weight 0.74 lbs
Country of Origin USA *
Item Male Connector
Tube Size 1/4"
Max. Pressure 2100 psi
Hex Size 9/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In