Check Availability
  • PARKER 

    Female Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 5/8" Hex Size, PK 10

  • Item # 1VPD1
  • Mfr. Model # 66P-4-4
Female Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 5/8" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for fast installation, this PARKER Poly-Tite female connector features a body, nut, and sleeve pre-assembled and ready to install. The fitting is designed for use with thermoplastic tubing and it comes with a black acetal copolymer sleeve that resists ultraviolet rays and has excellent dimensional stability. The Poly-Tite nut rotates around the sleeve as it tightens to prevent twisting and weakening of the plastic tubing. Can be assembled and disassembled again and again for added flexibility. Suitable for pneumatic and liquid use in car wash, machine tool, packaging, and printing applications.
Show More Close
 

Technical Specifications

Item # 1VPD1
Mfr. Model # 66P-4-4
UNSPSC #40142315
Catalog Page 2854
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Brass
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Max. Pressure 150 psi
Hex Size 5/8"
Temp. Range 0 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In