Check Availability
  • PARKER 

    Female Connector, 3/4" Tube Size, Metal

  • Item # 1DCZ4
  • Mfr. Model # 12 GBU-SS
Female Connector, 3/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCZ4
Mfr. Model # 12 GBU-SS
UNSPSC #40142315
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x FNPT
Tube Size 3/4"
Compression Thread Size 3/4-14
Max. Pressure 4000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In