Check Availability
  • PARKER 

    Female Connector, 1" Tube Size, 1" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCX9
  • Mfr. Model # 16 GBU-S
Female Connector, 1" Tube Size, 1" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCX9
Mfr. Model # 16 GBU-S
UNSPSC #40142613
Shipping Weight 0.85 lbs
Country of Origin China *
Item Female Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1"
Tube Size 1"
Compression Thread Size 1-11-1/2
Max. Pressure 3000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In