Check Availability
  • PARKER 

    Female Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCX6
  • Mfr. Model # 10 GBU-S
Female Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCX6
Mfr. Model # 10 GBU-S
UNSPSC #40142613
Shipping Weight 0.37 lbs
Country of Origin China *
Item Female Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 5/8"
Compression Thread Size 1/2-14
Max. Pressure 4500 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In