Check Availability
  • PARKER 

    Female Connector, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCX5
  • Mfr. Model # 8-8 GBU-S
Female Connector, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCX5
Mfr. Model # 8-8 GBU-S
UNSPSC #40142613
Shipping Weight 0.33 lbs
Country of Origin China *
Item Female Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2"
Compression Thread Size 1/2-14
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In