Check Availability
  • PARKER 

    Male Connector, 1" Tube Size, 1" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCU5
  • Mfr. Model # 16 FBU-SS
Male Connector, 1" Tube Size, 1" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCU5
Mfr. Model # 16 FBU-SS
UNSPSC #40142613
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1"
Tube Size 1"
Compression Thread Size 1-11-1/2
Max. Pressure 3000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In