Check Availability
  • PARKER 

    Male Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCU3
  • Mfr. Model # 10 FBU-SS
Male Connector, 5/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCU3
Mfr. Model # 10 FBU-SS
UNSPSC #40142613
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 5/8"
Compression Thread Size 1/2-14
Max. Pressure 4500 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms