Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Connector, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal

  • Item # 1DCN8
  • Mfr. Model # 12 FBU-S
Male Connector, 3/4" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCN8
Mfr. Model # 12 FBU-S
UNSPSC #40142613
Shipping Weight 0.45 lbs
Country of Origin China *
Item Male Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/4"
Tube Size 3/4"
Compression Thread Size 3/4-14
Max. Pressure 4000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In