Check Availability
  • PARKER 

    Cap, Flare Connection Type, 3/4" Tube Size, 1EA

  • Item # 5WRV2
  • Mfr. Model # 640F-12
Cap, Flare Connection Type, 3/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These caps may be disassembled and reassembled repeatedly. They are suitable for use with thin-wall tubing in refrigeration equipment, air compressors, and machinery. Use with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 5WRV2
Mfr. Model # 640F-12
UNSPSC #40142607
Catalog Page 2853
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cap
Tube Fitting Material Brass
Tube Size 3/4"
Flare Type 45 Degrees
Flare Thread Size 1-1/16-14
Max. Pressure 550 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 1-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov