Check Availability
  • PARKER 

    Cap, 3/8" Tube Size, Metal, 5/8" Hex Size

  • Item # 1WVZ9
  • Mfr. Model # 6BLEN6-S
Cap, 3/8" Tube Size, Metal, 5/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1WVZ9
Mfr. Model # 6BLEN6-S
UNSPSC #40142310
Shipping Weight 0.06 lbs
Country of Origin Canada *
Item Cap
Tube Fitting Material Carbon Steel
Fitting Connection Type Compression
Tube Size 3/8"
Max. Pressure 7600 psi
Hex Size 5/8"
Temp. Range -20 Degrees to 800 Degrees F
Standards ASTM-A-108, QQ-S-637
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov