Check Availability
  • PARKER 

    Cap, Flare Connection Type, 1/4" Tube Size, 10PK

  • Item # 1VDY2
  • Mfr. Model # 640F-4
Cap, Flare Connection Type, 1/4" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDY2
Mfr. Model # 640F-4
UNSPSC #40142310
Catalog Page 2853
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Cap
Tube Fitting Material Brass
Tube Size 1/4"
Flare Type 45 Degrees
Flare Thread Size 7/16-20
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 9/16"
* This product's country of origin is subject to change

Welcome Sign In