Check Availability
  • PARKER 

    Butt-Weld Adapter, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size

  • Item # 20ZA15
  • Mfr. Model # 6-3/8 ZHBW2-SS
Butt-Weld Adapter, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ZA15
Mfr. Model # 6-3/8 ZHBW2-SS
UNSPSC #40141719
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Butt-Weld Adapter
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x Pipe Buttweld
Pipe Size - Pipe Fitting 3/8"
Tube Size 3/8"
Compression Thread Size 3/8"
Max. Pressure 6600 psi
Hex Size 3/4"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In