Check Availability
  • PARKER 

    Bulkhead Union, 1/2" Tube Size, Metal, 19/32" Hex Size

  • Item # 1WVX4
  • Mfr. Model # 8BC8-S
Bulkhead Union, 1/2" Tube Size, Metal, 19/32" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1WVX4
Mfr. Model # 8BC8-S
UNSPSC #40142606
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Bulkhead Union
Tube Fitting Material Carbon Steel
Fitting Connection Type Compression
Tube Size 1/2"
Max. Pressure 7000 psi
Hex Size 19/32"
Temp. Range -20 Degrees to 800 Degrees F
Standards ASTM-A-108, QQ-S-637
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms