Check Availability
  • PARKER 

    Bulkhead Union, 3/8" Tube Size, Metal, 11/16" Hex Size, PK 10

  • Item # 1VDB8
  • Mfr. Model # 62CBH-6
Bulkhead Union, 3/8" Tube Size, Metal, 11/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDB8
Mfr. Model # 62CBH-6
UNSPSC #40142320
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Bulkhead Union
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/8"
Compression Thread Size 9/16-24
Max. Pressure 75 to 400 psi
Hex Size 11/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In