Check Availability
  • PARKER 

    Bulkhead Locknut, 1/8" Tube Size, Metal, 3/8" Hex Size

  • Item # 20YZ13
  • Mfr. Model # 2 WLZ-SS
Bulkhead Locknut, 1/8" Tube Size, Metal, 3/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ13
Mfr. Model # 2 WLZ-SS
UNSPSC #31161716
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Bulkhead Locknut
Tube Fitting Material Stainless Steel
Fitting Connection Type Straight Thread
Tube Size 1/8"
Compression Thread Size 1/8"
Max. Pressure 10,900 psi
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In