Check Availability
  • Compression Tube Fittings
  • PARKER 

    Female Bulkhead Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size

  • Item # 20YZ39
  • Mfr. Model # 4-2 GH2BZ-SS
Female Bulkhead Connector, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ39
Mfr. Model # 4-2 GH2BZ-SS
UNSPSC #40142613
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Female Bulkhead Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x FNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Compression Thread Size 1/4"
Max. Pressure 10,300 psi
Hex Size 1/2"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In