Check Availability
  • PARKER 

    Male Bulkhead Adapter, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 5/8" Hex Size

  • Item # 20YY37
  • Mfr. Model # 4TUBC4-316
Male Bulkhead Adapter, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 5/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY37
Mfr. Model # 4TUBC4-316
UNSPSC #40142612
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Male Bulkhead Adapter
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Compression Thread Size 1/4"
Max. Pressure 10,300 psi
Hex Size 5/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In