Check Availability
  • PARKER 

    Bulkhead, 1/2" Tube Size, Plastic, 1-5/32" Hex Size

  • Item # 2GVE4
  • Mfr. Model # N8BU8
Bulkhead, 1/2" Tube Size, Plastic, 1-5/32" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GVE4
Mfr. Model # N8BU8
UNSPSC #40142606
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Bulkhead
Tube Fitting Material Nylon
Fitting Connection Type Compression
Tube Size 1/2"
Max. Pressure 150 psi
Hex Size 1-5/32"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In