Check Availability
  • PARKER 

    Bulkhead, 1/4" Tube Size, Plastic, 13/16" Hex Size

  • Item # 2GUV6
  • Mfr. Model # N4BU4
Bulkhead, 1/4" Tube Size, Plastic, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GUV6
Mfr. Model # N4BU4
UNSPSC #40142606
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Bulkhead
Tube Fitting Material Nylon
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 300 psi
Hex Size 13/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In