Check Availability
  • PARKER 

    Male Branch Tee, 1/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, PK 10

  • Item # 6LG33
  • Mfr. Model # 172CA-6-2
Male Branch Tee, 1/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6LG33
Mfr. Model # 172CA-6-2
UNSPSC #40142319
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Brass
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/8"
Compression Thread Size 1/8"
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov