Check Availability
  • PARKER 

    Male Branch Tee, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size

  • Item # 5UNC3
  • Mfr. Model # 4MBT2N-316
Male Branch Tee, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a compression design that allows for easy assembly this PARKER A-LOK® male branch tee provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a double-ferrule design that allows the front ferrule to create a pressure seal on tube and body. Fitting won’t twist the tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. Can be used with 304, 316, or 316L stainless steel tubing. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 5UNC3
Mfr. Model # 4MBT2N-316
UNSPSC #40142605
Catalog Page 2857
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Compression Thread Size 7/16-20
Max. Pressure 91 psi
Hex Size 1/2"
Temp. Range -425 Degrees to 1200 Degrees F
* This product's country of origin is subject to change

Welcome Sign In