Check Availability
  • PARKER 

    Male Branch Tee, 1/4" Tube Size, Plastic, 11/16" Hex Size

  • Item # 2GUW9
  • Mfr. Model # N4MT2
Male Branch Tee, 1/4" Tube Size, Plastic, 11/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2GUW9
Mfr. Model # N4MT2
UNSPSC #40142605
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Nylon
Fitting Connection Type Compression x MNPT
Tube Size 1/4"
Compression Thread Size 1/8"
Max. Pressure 300 psi
Hex Size 11/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In