Check Availability
  • PARKER 

    Male Branch Tee, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal

  • Item # 1DDK8
  • Mfr. Model # 8-8-8 SBU-S
Male Branch Tee, 1/2" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDK8
Mfr. Model # 8-8-8 SBU-S
UNSPSC #40142605
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2"
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In