Check Availability
  • PARKER 

    Bite Ferrules, 1" Tube Size, Metal

  • Item # 1DCJ4
  • Mfr. Model # 16 TU-SS
Bite Ferrules, 1" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCJ4
Mfr. Model # 16 TU-SS
UNSPSC #27121703
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Bite Ferrules
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression
Tube Size 1"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In