Check Availability
Bite Ferrules, 1" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCH7
Mfr. Model # 16 TU-S
UNSPSC #40142613
Shipping Weight 0.02 lbs
Country of Origin Taiwan *
Item Bite Ferrules
Tube Fitting Material Zinc Phosphate Steel
Fitting Connection Type Compression
Tube Size 1"
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In