Check Availability
  • PARKER 

    Barb Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size

  • Item # 20YY92
  • Mfr. Model # 4-4 B2HF-SS
Barb Connector, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY92
Mfr. Model # 4-4 B2HF-SS
UNSPSC #40141734
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Barb Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Hose Barb x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Hex Size 1/2"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In