Check Availability
  • PARKER 

    Back Ferrule, 5/16" Tube Size, Metal

  • Item # 20YY40
  • Mfr. Model # 5BF5-316
Back Ferrule, 5/16" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY40
Mfr. Model # 5BF5-316
UNSPSC #31163102
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Back Ferrule
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 5/16"
Compression Thread Size 5/16"
Max. Pressure 8100 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In