Check Availability
  • PARKER 

    Acetal Sleeve, 3/8" Tube Size, Plastic, PK 10

  • Item # 1VNZ7
  • Mfr. Model # 60P-6
Acetal Sleeve, 3/8" Tube Size, Plastic, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for fast installation, this PARKER acetal sleeve is for use with Poly-Tite brass compression fittings.

• Use with fittings (sold separately) to join thermoplastic tubing
• Resists ultraviolet rays and has excellent dimensional stability
Show More Close
 

Technical Specifications

Item # 1VNZ7
Mfr. Model # 60P-6
UNSPSC #40142315
Catalog Page 2854
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Acetal Sleeve
Tube Fitting Material Acetal
Fitting Connection Type Compression
Tube Size 3/8"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In