Check Availability
Acetal Sleeve, 1/4" Tube Size, Plastic, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for fast installation, this PARKER acetal sleeve is for use with Poly-Tite brass compression fittings.

• Use with fittings (sold separately) to join thermoplastic tubing
• Resists ultraviolet rays and has excellent dimensional stability
Show More Close
 

Technical Specifications

Item # 1VNZ5
Mfr. Model # 60P-4
UNSPSC #40142315
Catalog Page 2854
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Acetal Sleeve
Tube Fitting Material Acetal
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In