Check Availability
  • PARGRIP 

    Ferrule, 3/4" Tube Size, Plastic

  • Item # 2CGJ2
  • Mfr. Model # 1022-0012
Ferrule, 3/4" Tube Size, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This ParkerĀ® compression fitting ferrule is made from virgin fluoropolymer materials to help provide the highest purity and highest temperature capability of most thermoplastic materials. Suitable for high-purity lab and semiconductor applications, especially with aggressive liquids and in highly corrosive environments. For use with Pargrip PFA compression fitttings.
Show More Close
 

Technical Specifications

Item # 2CGJ2
Mfr. Model # 1022-0012
UNSPSC #31163102
Catalog Page 2856
Shipping Weight 0.01 lbs
Country of Origin United Kingdom *
Item Ferrule
Tube Fitting Material ETFE, PFA, PTFE
Fitting Connection Type Compression
Tube Size 3/4"
Max. Pressure 150 psi
Temp. Range 32 Degrees to 266 Degrees F
Standards Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov