Check Availability
  • PARFLARE 

    Nut, Flare Connection Type, 3/8" Tube Size, 1EA

  • Item # 2CFU2
  • Mfr. Model # 1213-0206
Nut, Flare Connection Type, 3/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2CFU2
Mfr. Model # 1213-0206
UNSPSC #31161713
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Nut
Tube Fitting Material PFA
Fitting Connection Type Flare
Tube Size 3/8"
Flare Type 45 Degrees
Max. Pressure 225 psi
Temp. Range 0 Degrees to 266 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov