Check Availability
  • PARFLARE 

    Male Straight Adapter, Flare Connection Type, 1/4" Tube Size, 1EA

  • Item # 2KNR8
  • Mfr. Model # FAMS-44
Male Straight Adapter, Flare Connection Type, 1/4" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2KNR8
Mfr. Model # FAMS-44
UNSPSC #40142612
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Male Straight Adapter
Tube Fitting Material PFA, PVDF
Tube Size 1/4"
Pipe Size - Pipe Fitting 1/4"
Flare Type 45 Degrees
Max. Pressure 125 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov