Check Availability
  • PARFLARE 

    Female Straight Adapter, Flare Connection Type, 1/2" Tube Size, 1EA

  • Item # 2KNP1
  • Mfr. Model # FAFS-88
Female Straight Adapter, Flare Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This female straight adapter is ideal for ultrapure or corrosive chemical applications. It is designed to help yield a leaktight connection with minimal dead volume, and can be used in side-loading and vibrational applications.
Show More Close
 

Technical Specifications

Item # 2KNP1
Mfr. Model # FAFS-88
UNSPSC #40142612
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Female Straight Adapter
Tube Fitting Material PFA, PVDF
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Max. Pressure 125 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov