Check Availability
  • PARFLARE 

    Elbow, 90°, Flare Connection Type, 1/2" Tube Size, 1EA

  • Item # 2KNR3
  • Mfr. Model # FAME-86
Elbow, 90°, Flare Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Change the direction of your plumbing pipes with this 90° elbow. The extruded flare fitting is designed to be disassembled and reassembled repeatedly. It resists mechanical pull-out, and is also suitable for use with thin-wall tubing. Use in refrigeration equipment, air compressors, and machinery.
Show More Close
 

Technical Specifications

Item # 2KNR3
Mfr. Model # FAME-86
UNSPSC #40142604
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Elbow, 90 Degrees
Tube Fitting Material PFA, PVDF
Tube Size 1/2"
Pipe Size - Pipe Fitting 3/8"
Flare Type 45 Degrees
Max. Pressure 125 psi
Temp. Range 0 to 212F
Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov