Check Availability
  • PARFLARE 

    Cap, Flare Connection Type, 1/2" Tube Size, 1EA

  • Item # 2CFR4
  • Mfr. Model # FCAP-8
Cap, Flare Connection Type, 1/2" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cap may be disassembled and reassembled repeatedly. It is suitable for use with thin-wall tubing in refrigeration equipment, air compressors, and machinery. Use with flareable copper, brass, aluminum, and welded steel hydraulic tubing.
Show More Close
 

Technical Specifications

Item # 2CFR4
Mfr. Model # FCAP-8
UNSPSC #40142607
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Cap
Tube Fitting Material PFA, PVDF
Fitting Connection Type Flare
Tube Size 1/2"
Flare Type 45 Degrees
Max. Pressure 125 psi
Temp. Range 0 Degrees to 212 Degrees F
Standards Semi F-57-0301 2001 Specifications, Material Is FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov