Check Availability
  • PANASONIC 

    Ventilation Fan, 120V, 60 Hz, Steel

  • Item # 20JR08
  • Mfr. Model # FV-04VE1
  • (1)
Ventilation Fan, 120V, 60 Hz, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20JR08
Mfr. Model # FV-04VE1
UNSPSC #40101502
Shipping Weight 25.28 lbs
Country of Origin China *
Item Ventilation Fan
Voltage 120
Hz 60
Phase 1
Min. Circuit Amps 0.15
Motor Type AC
Housing Height (In.) 7-7/8
Housing Width (In.) 22-1/8
Housing Length (In.) 13-1/2
Mounting Location Indoor
Housing Material Galvanized Steel
Green Certification or Other Recognition ENERGY STAR(R) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.

Alternate Search Terms