Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated

  • Item # 4LWE5
  • Mfr. Model # PYNVOC-15
Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

PYROIL™ nonchlorinated brake parts cleaner is specially formulated to effectively and safely clean brake parts, linings, drums, rotors, calipers, springs, backing, plates, and more. This VOC-free and chlorine-free 50-state formula meets all current VOC restrictions.

• Easy-to-use aerosol.
• Removes brake fluid, oil, gum, vanish, sludge, and brake dust.
• Dries quickly with no residue.
Show More Close
 

Technical Specifications

Item # 4LWE5
Mfr. Model # PYNVOC-15
UNSPSC #47131821
Catalog Page 904
Shipping Weight 1.19 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 22.60 oz.
Net Weight 15.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
Color Clear
Boiling Point 141 Degrees F
Flash Point Less Than -17 Degrees C (+1.4 Degrees F)
Specific Gravity 0.75 to 0.77
Features Non-Chlorinated, No VOC
Standards SCAQMD 1171
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms