Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated

  • Item # 21A065
  • Mfr. Model # PYNCBPC54
Brake Cleaner and Degreaser;Drum;55 gal.;Flammable;Non Chlorinated
Qty
  • Web Price
    $890.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21A065
Mfr. Model # PYNCBPC54
UNSPSC #47131828
Shipping Weight 415.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Net Weight 54.00 gal.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Color Red
Boiling Point 305 Degrees F
Flash Point 136 Degrees F
Specific Gravity 0.87
Features Non-Chlorinated, Low VOC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , DE and MD.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms