Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated

  • Item # 21A063
  • Mfr. Model # PYNCBPC13
Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

PYROIL™ nonchlorinated brake parts cleaner is specially formulated to powerfully clean without the use of ozone depleting chemicals. Instantly removes brake fluid, oil and dust, grease, and grime. Easy to use—spray directly on brake pads, linings, and other friction parts. • Dries quickly with no residue. • Contains no chlorinated solvents or CFC propellants.
Show More Close
 

Technical Specifications

Item # 21A063
Mfr. Model # PYNCBPC13
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.05 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 22.60 oz.
Net Weight 13.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH 0.7
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle, Parts Washing
Color Clear
Boiling Point 212 Degrees F
Freezing Point -22 Degrees F
Flash Point -20 Degrees F
Specific Gravity 1.08 +/-0.2
Features Non-Chlorinated, Low VOC
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , DE , MD and NH.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms