Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Pail;5 gal.;Non Flammable;Chlorinated

  • Item # 21A053
  • Mfr. Model # PY40035
Brake Cleaner and Degreaser;Pail;5 gal.;Non Flammable;Chlorinated
Qty
  • Web Price
    $93.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21A053
Mfr. Model # PY40035
UNSPSC #47131828
Shipping Weight 48.0 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Pail
Cleaner Container Size 5 gal.
Net Weight 5.00 gal.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Non Flammable
Chlorinated/Non Chlorinated Chlorinated
pH N/A
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Cleaner Application Parts Washing
Color Clear
Boiling Point 250 Degrees F
Flash Point -6 Degrees F
Specific Gravity 1.62
Features Chlorinated
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms