Check Availability
  • PYROIL 

    Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated

  • Item # 21A052
  • Mfr. Model # PY4003
Brake Cleaner and Degreaser;Aerosol Can;22.60 oz.;Flammable;Non Chlorinated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

PYROIL™ nonchlorinated brake parts cleaner is a blend of chlorine-free solvents designed to clean brake parts and CV joints. Use fast cleaning, fast drying aerosol spray directly on brake pads, linings, and other friction parts. Instantly removes brake dust, brake fluid, oil, grease, gum, varnish, sludge, and carbon deposits.

• Leaves no residue.
• Low VOC formula.
• 50-state formula.
Show More Close
 

Technical Specifications

Item # 21A052
Mfr. Model # PY4003
UNSPSC #47131828
Catalog Page 904
Shipping Weight 1.1 lbs
Country of Origin USA *
Automotive Cleaner Item Brake Cleaner and Degreaser
Cleaner Container Type Aerosol Can
Cleaner Container Size 22.60 oz.
Net Weight 13.00 oz.
Cleaner Solvent Base Solvent
Flammable/Non Flammable Flammable
Chlorinated/Non Chlorinated Non Chlorinated
pH N/A
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Cleaner Application Fleet/Vehicle
Color Clear
Boiling Point 250 Degrees F
Freezing Point -8.1 Degrees F
Flash Point -6 Degrees F
Specific Gravity 1.62
Features Chlorinated
Standards RoHS Compliant, SNAP Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms